- Model 300 Single Point Lubricator
- Cartridge Only
- 60 cc
- Multi-Use Grease, NLGI 1
| Component | Lubrication Cartridge |
| Thickener Type | Lithium |
| NLGI No. | 1 |
| Model | 300 |
| Reservoir Capacity | 60 cc |
| Temperature Range [Max] | 122 °F |
| Lubricator Type | Single Point |
| Pressure [Max] | 75 psi |
| Lubricant Type | Multi-Use |
| Temperature Range [Min] | 14 °F |
| Weight | 1.025 LB |
| EAN or UPC | 53893983622 |

