- Model 300 Single Point Lubricator
- Cartridge Only
- 60 cc
- Food Grade Grease, NLGI 2
| Lubricant Type | Food Grade |
| Temperature Range [Max] | 122 °F |
| Pressure [Max] | 75 psi |
| Lubricator Type | Single Point |
| Thickener Type | Aluminum Complex |
| Reservoir Capacity | 60 cc |
| Model | 300 |
| Component | Lubrication Cartridge |
| Temperature Range [Min] | 14 °F |
| NLGI No. | 2 |
| Weight | 1.025 LB |
| EAN or UPC | 53893983592 |

