- Model 300 Single Point Lubricator
- Cartridge Only
- 60 cc
- Heavy-Duty Off Highway Grease, NLGI 2
| Component | Lubrication Cartridge |
| Lubricant Type | Heavy-Duty Off Highway |
| Pressure [Max] | 75 psi |
| Temperature Range [Max] | 122 °F |
| Lubricator Type | Single Point |
| Reservoir Capacity | 60 cc |
| NLGI No. | 2 |
| Temperature Range [Min] | 14 °F |
| Model | 300 |
| Thickener Type | Calcium Complex |
| Weight | 1.65 LB |
| EAN or UPC | 53893977768 |

