| Lubricator Type | Single Point |
| Drive Type | Gas Powered |
| Reservoir Capacity | 120 cc |
| Pressure [Max] | 65 psi |
| Model | 101 |
| Temperature Range [Max] | 104 °F |
| Component | Complete Unit |
| Temperature Range [Min] | 32 °F |
| Weight | 1.65 LB |
| EAN or UPC | 53893947921 |
| Lubricator Type | Single Point |
| Drive Type | Gas Powered |
| Reservoir Capacity | 120 cc |
| Pressure [Max] | 65 psi |
| Model | 101 |
| Temperature Range [Max] | 104 °F |
| Component | Complete Unit |
| Temperature Range [Min] | 32 °F |
| Weight | 1.65 LB |
| EAN or UPC | 53893947921 |