- Model 101 Single Point Lubricator
- Complete Unit
- 120 cc
- Gas Powered
- Multi-Use Grease, NLGI 2
features
- Delivers small, consistent amounts of grease or oil
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with nine Timken-formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| NLGI No. | 2 |
| Thickener Type | Lithium |
| Lubricant Type | Multi-Use |
| Pressure [Max] | 65 psi |
| Model | 101 |
| Temperature Range [Max] | 104 °F |
| Component | Complete Unit |
| Reservoir Capacity | 120 cc |
| Lubricator Type | Single Point |
| Temperature Range [Min] | 32 °F |
| Drive Type | Gas Powered |
| Weight | 10.649 LB |
| EAN or UPC | 53893982052 |

