- Model 101 Single Point Lubricator
- Complete Unit
- 120 cc
- Gas Powered
- High Performance Grease, NLGI 1.5
description
- Filled with Timken Synthetic Industrial Grease
applications
- Paper mills
- Power generation
- Long life applications
- Wind energy
features
- Delivers small, consistent amounts of grease or oil
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with nine Timken-formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| Lubricant Type | High Performance |
| Model | 101 |
| Lubricator Type | Single Point |
| Pressure [Max] | 65 psi |
| Component | Complete Unit |
| NLGI No. | 1.5 |
| Drive Type | Gas Powered |
| Thickener Type | Lithium Complex |
| Reservoir Capacity | 120 cc |
| Description | Filled with Timken Synthetic Industrial Grease |
| Temperature Range [Max] | 104 °F |
| Temperature Range [Min] | 32 °F |
| Weight | 10.649 LB |
| EAN or UPC | 53893982014 |

