- Model 101 Single Point Lubricator
- Complete Unit
- 120 cc
- Gas Powered
- Pillow Block Ball Bearing Grease, NLGI 2
applications
- Pillow blocks
- Ball bearings
features
- Helps extend equipment life
- A constant renewal of the lubricant helps ensure equipment availability
- Reliable, clean and precise lubrication around the clock
- Discharge periods from 1 to 12 months
- Lubricant volume 60 cc to 250 cc (2.03 oz to 8.45 oz)
- Operating conditions appropriate for indoor and outdoor temperatures
- Increases production uptime
- Continuous production processes and predictable maintenance intervals
- Continuous, low maintenance, long term lubrication
- Permanent supply of lube points with fresh lubricant
- Consistent lubrication increases equipment availability
- Energy cost reduction
- Increase plant safety
- Extended exchange intervals
- Reduced maintenance
- Time spent in danger zones is reduced
- Significantly reduces the risk of workplace accidents
| Temperature Range [Max] | 104 °F |
| Drive Type | Gas Powered |
| Model | 101 |
| Reservoir Capacity | 120 cc |
| Component | Complete Unit |
| Thickener Type | Polyurea |
| Temperature Range [Min] | 32 °F |
| Lubricator Type | Single Point |
| Pressure [Max] | 65 psi |
| Lubricant Type | Pillow Block Ball Bearing |
| NLGI No. | 2 |
| Weight | 1.65 LB |
| EAN or UPC | 53893977638 |

