
- Removable Inner Ring - Straight
- 25 mm ID x 62 mm OD x 24 mm Wide
- w/o Oil Hole
- Open
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
Oil Hole | w/o Oil Hole |
Precision Ground | Yes |
Bearing Design | Removable Inner Ring – Straight |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore, Metric Type |
O.D. | 62 mm |
No. of Rows | 1 |
Radial Internal Clearance | Normal |
I.D. | 25 mm |
Capacity | High Capacity |
Self Aligning | No |
Cage Material | Polyamide (Molded Nylon) |
Enclosure | Open |
Origin | Cylindrical Radial |
Weight | 0.348 LB |
EAN or UPC | 87796180529 |
