- Removable Inner Ring - Straight
- 20 mm ID x 47 mm OD x 14 mm Wide
- w/o Oil Hole
- Open
| Bearing Design | Removable Inner Ring – Straight |
| O.D. | 47 mm |
| Enclosure | Open |
| No. of Rows | 1 |
| I.D. | 20 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.026 LB |
| EAN or UPC | 87796180413 |

