- Tapered Roller Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 20 mm Cone Width
| I.D. | 2 11/16 in |
| Rows of Balls | Single |
| O.D. | 75 mm |
| Cup Width | 15.5 mm |
| Outside Dia. | 75 mm |
| Bearing Type | Assembly, Cone |
| Tolerance | Class 2 (Pinion) |
| Inside Dia. | 45 mm |
| Cone Width | 1 13/16 in |
| Inch/Metric | Inch, Metric |
| Weight | 0.805 LB |
| EAN or UPC | 53893198415 |

