- Tapered Roller Bearing
- 60 mm Inside Diameter
- 107 mm Outside Diameter
- 15.3 mm Cone Width
| Cup Width | 10.6 mm |
| Inside Dia. | 60 mm |
| Inch/Metric | Inch, Metric |
| I.D. | 1 in |
| O.D. | 107 mm |
| Bearing Type | Assembly, Cone |
| Rows of Balls | Single |
| Cone Width | 1 in |
| Tolerance | Class 2 (Pinion) |
| Outside Dia. | 107 mm |
| Weight | 1.231 LB |
| EAN or UPC | 53893565156 |

