- Tapered Roller Bearing
- Cup Bearing Type
- 3.25 in Outer Diameter
- Single Row
- 0.5906 in Cup Width
| Cup Width | 0.5906 in |
| Outside Dia. | 3.25 in |
| Inch/Metric | Inch |
| O.D. | 3.25 in |
| Tolerance | Class 2 (Standard) |
| Bearing Type | Cup |
| Rows of Balls | Single |
| Weight | 0.331 LB |
| EAN or UPC | 53893004891 |

