- Removable Outer Ring - Straight
- 35 mm ID x 62 mm OD x 20 mm Wide
- w/Oil Hole
- Open
| O.D. | 62 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/Oil Hole |
| No. of Rows | 2 |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Precision Ground | Yes |
| Self Aligning | No |
| I.D. | 35 mm |
| End Type | Open End |
| Tolerance | Special Tolerance (SP) |
| Capacity | High Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Weight | 0.259 LB |
| EAN or UPC | 87796183384 |

