- 98000 Series Single Cone
- 3 1/2" Straight Bore
- 2.2810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| K Factor | 0.9240878 |
| Bearing Type | Single Cone |
| I.D. | 3 1/2 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Enclosure | Open |
| Cone Width | 2.281 in |
| Cup Width | N/A |
| Radial Rating | 21929.1 lbf |
| Origin | Cones |
| Series | 98000 |
| Weight | 11.94 LB |
| EAN or UPC | 53893457857 |

