
- 97000 Series Single Cone
- 4 1/2" Straight Bore
- 2.2810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
Radial Rating | 20288.8 lbf |
Cone Width | 2.281 in |
Series | 97000 |
Cup Width | N/A |
Material | Steel |
Origin | Cones |
K Factor | 0.7931117 |
Shaft Fillet Radius [Max] | 0.140 in |
Tolerance | Standard |
I.D. | 4 1/2 in |
O.D. | N/A |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Enclosure | Open |
Weight | 13.461 LB |
EAN or UPC | 53893455488 |
