- Timken assembly
- consists of 2-NA938 cone, 1-932CD cup, .027" E.P.
- Standard Tolerance
| K Factor | 1.79 |
| Assembly | NA |
| Series | 935 |
| Static Load Rating [Max] | 353000 lbf |
| End Play | 0.027 in |
| O.D. | 8.38 in |
| Tolerance | Standard |
| I.D. | 4 1/2 in |
| Weight | 46.382 LB |
| EAN or UPC | 53893101651 |

