- 78000 Series Single Cone
- 2 1/2" Straight Bore
- 1.5310" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.090 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Series | 78000 |
| Material | Steel |
| Bearing Type | Single Cone |
| K Factor | 0.6744606 |
| Tolerance | Standard |
| Radial Rating | 9229.5 lbf |
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 2 1/2 in |
| Cone Width | 1.531 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Weight | 3.45 LB |
| EAN or UPC | 53893402178 |

