- Tapered Roller Bearing
- 5.25 in Inside Diameter
- 2.0938 in Cone Width
| Bearing Type | Flanged Cup |
| Cup Width | 0.4688 in |
| Inch/Metric | Inch |
| O.D. | 2.6875 in |
| Rows of Balls | Single |
| Tolerance | Class 2 (Standard) |
| Weight | 9.925 LB |
| EAN or UPC | 53893393063 |
| Bearing Type | Flanged Cup |
| Cup Width | 0.4688 in |
| Inch/Metric | Inch |
| O.D. | 2.6875 in |
| Rows of Balls | Single |
| Tolerance | Class 2 (Standard) |
| Weight | 9.925 LB |
| EAN or UPC | 53893393063 |