- Timken assembly
- consists of 2-NA691 cone, 1-672D cup, .022" E.P.
- Standard Tolerance
| Tolerance | Standard |
| End Play | 0.022 in |
| K Factor | 1.24 |
| I.D. | 4 in |
| O.D. | 6.63 in |
| Assembly | NA |
| Weight | 16.597 LB |
| EAN or UPC | 53893080185 |
| Tolerance | Standard |
| End Play | 0.022 in |
| K Factor | 1.24 |
| I.D. | 4 in |
| O.D. | 6.63 in |
| Assembly | NA |
| Weight | 16.597 LB |
| EAN or UPC | 53893080185 |