- Timken TNASWH assembly
- consists of 2-NA497SW cone, 1-K312462 cup and 2 -K109596 seal .000 - .005"" E.P.
- Standard Tolerance
| Series | 495 |
| Static Load Rating [Max] | 97100 lbf |
| K Factor | 1.31 |
| Assembly | TNASWH |
| Tolerance | Standard |
| End Play | 0.005 in |
| Weight | 30.814 LB |
| EAN or UPC | 53893048178 |

