- 435 Series Single Cone
- 1 3/4" Straight Bore
- 1.2190" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Width | 1.219 in |
| Series | 435 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| K Factor | 2.05429 |
| O.D. | N/A |
| Bore Type | Round Bore w/ Keyway |
| I.D. | 1 3/4 in |
| Radial Rating | 6849.5 lbf |
| Tolerance | Standard |
| Weight | 1.285 LB |
| EAN or UPC | 53893032993 |

