- 355 Series Single Cone
- 1.5748" Straight Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 1 in |
| Origin | Cones |
| I.D. | 1.5748 in |
| Cone Type | Single Cone |
| Material | Steel |
| O.D. | N/A |
| Bore Type | Round Bore |
| Series | 355 |
| Cup Width | N/A |
| K Factor | 1.906863 |
| Radial Rating | 4416.7 lbf |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Weight | 0.996 LB |
| EAN or UPC | 53893011356 |

