- 33800 Series Single Cone
- 2" Straight Bore
- 1 3/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 2 in |
| O.D. | N/A |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Radial Rating | 7001.9 lbf |
| Series | 33800 |
| Material | Steel |
| Tolerance | Standard |
| Bore Type | Round Bore w/ Keyway |
| K Factor | 1.771093 |
| Cone Width | 1.375 in |
| Origin | Cones |
| Weight | 1.537 LB |
| EAN or UPC | 53893265407 |

