- 170000 Series Single Cone
- 9 1/2" Straight Bore
- 2 3/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 170000 |
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 9 1/2 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Cone Width | 2.375 in |
| Material | Steel |
| K Factor | 1.609587 |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Radial Rating | 32015.1 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 28.016 LB |
| EAN or UPC | 53893505824 |

