- 130000 Series Single Cone
- 9" Straight Bore
- 2 7/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Series | 130000 |
| Material | Steel |
| K Factor | 1.76864 |
| Cone Type | Single Cone |
| O.D. | N/A |
| Radial Rating | 45496.7 lbf |
| Enclosure | Open |
| I.D. | 9 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Width | 2 7/8 in |
| Weight | 34.52 LB |
| EAN or UPC | 53893491431 |

