- 05000 Series Single Cone
- 3/4" Straight Bore
- 5/8" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Standard |
| O.D. | N/A |
| Material | Steel |
| Radial Rating | 1442.3 lbf |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.050 in |
| K Factor | 1.636642 |
| Cone Type | Single Cone |
| Cone Width | 5/8 in |
| Enclosure | Open |
| Series | 05000 |
| I.D. | 3/4 in |
| Origin | Cones |
| Weight | 0.179 LB |
| EAN or UPC | 53893163208 |

