- Removable Outer Ring - Straight
- 25 mm ID x 62 mm OD x 17 mm Wide
- w/o Oil Hole
- Open
| Bearing Design | Removable Outer Ring – Straight |
| Enclosure | Open |
| Cage Material | Polyamide (Molded Nylon) |
| Precision Ground | Yes |
| End Type | Open End |
| I.D. | 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| O.D. | 62 mm |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Weight | 0.267 LB |
| EAN or UPC | 87796180659 |

