- M959400 Series Single Cone
- 12" Straight Bore
- 3 1/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| O.D. | N/A |
| Cone Width | 3.125 in |
| Material | Steel |
| I.D. | 12 in |
| Radial Rating | 66571.9 lbf |
| K Factor | 0.4984093 |
| Series | M959400 |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Enclosure | Open |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Weight | 102.292 LB |
| EAN or UPC | 53893717623 |

