- M88000 Series Single Cone
- 1 1/4" Straight Bore
- 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 3473.6 lbf |
| Tolerance | Standard |
| Series | M88000 |
| Material | Steel |
| Origin | Cones |
| K Factor | 1.069868 |
| Bearing Type | Single Cone |
| Cone Width | 7/8 in |
| Enclosure | Open |
| I.D. | 1 1/4 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| O.D. | N/A |
| Cone Type | Single Cone |
| Weight | 0.543 LB |
| EAN or UPC | 53893427904 |

