- Tapered Roller Bearing Set
- 1 3/16" ID x 2.531" OD x 0.8438" Wide
- Class 0
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Shoulder Diameter | 2.4 in |
| Static Load Rating [Max] | 16100 lbf |
| Assembly | TS |
| Cone Width | 0.8438 in |
| Tolerance | Class 0 (High-Precision) |
| O.D. | 2.531 in |
| One-Row Radial Rating C90 | 3250 lbf |
| Series | M86600 |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.6563 in |
| K Factor | 1.07 |
| I.D. | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.775 LB |
| EAN or UPC | 53893424170 |

