- M86600 Series Single Cone
- 1" Straight Bore
- 0.8440" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Material | Steel |
| Cone Width | 0.844 in |
| Origin | Cones |
| Enclosure | Open |
| Radial Rating | 3248.6 lbf |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Type | Single Cone |
| Series | M86600 |
| Cup Width | N/A |
| K Factor | 1.069868 |
| O.D. | N/A |
| I.D. | 1 in |
| Weight | 0.55 LB |
| EAN or UPC | 53893423852 |

