- Tapered Roller Bearing Set
- 1 7/8" ID x 3 1/2" OD x 1" Wide
- Class 0
| Series | M804000 |
| Static Load Rating [Max] | 26100 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| O.D. | 3.5 in |
| I.D. | 1 7/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| One-Row Radial Rating C90 | 5320 lbf |
| Housing Shoulder Diameter | 3.35 in |
| Cone Width | 1 in |
| Assembly | TS |
| K Factor | 1.07 |
| Cup Width | 0.75 in |
| Tolerance | Class 0 (High-Precision) |
| Weight | 1.538 LB |
| EAN or UPC | 53893691855 |

