- Series M804000 Single Cup
- 3 1/2" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Series | M804000 |
| Enclosure | N/A |
| Origin | Cups |
| O.D. | 3.5 in |
| Cone Width | N/A |
| Material | Steel |
| Cup Width | 3/4 in |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 0.52 LB |
| EAN or UPC | 53893691718 |

