- Series M802000 Single Cup
- 3 1/4" OD x 0.7950" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Series | M802000 |
| Origin | Cups |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Single Cup |
| Cup Width | 0.795 in |
| Radial Rating | 4946.3 lbf |
| K Factor | 1.069868 |
| Enclosure | N/A |
| I.D. | N/A |
| Tolerance | Standard |
| O.D. | 3.25 in |
| Weight | 0.558 LB |
| EAN or UPC | 53893797861 |

