- Timken TQO assembly
- consists of 2-M667947ADW cone, 1-M667911D cup, 2-M667911 cup , 1 -M667947XA spacer, and 2- M667911EA spacer .012" E.P.
- Standard Tolerance
| K Factor | 1.4 |
| End Play | 0.012 in |
| Series | M667900 |
| Static Load Rating [Max] | 3.072e+006 lbf |
| Assembly | TQO |
| Tolerance | Standard |
| Weight | 477.08 LB |
| EAN or UPC | 53893828497 |

