- Series M667900 Single Cup
- 21 1/2" OD x 2 11/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 93032.5 lbf |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.25 in |
| Material | Steel |
| Origin | Cups |
| Series | M667900 |
| Cone Width | N/A |
| Tolerance | Standard |
| O.D. | 21.5 in |
| Enclosure | N/A |
| K Factor | 1.399388 |
| Cup Width | 2 11/16 in |
| Cup Type | Single Cup |
| I.D. | N/A |
| Weight | 37.42 LB |
| EAN or UPC | 53893661643 |

