- Series M541300 Double Cup
- 11 1/2" OD x 3 5/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.03 in |
| Tolerance | Standard |
| Bearing Type | Double Cup |
| Cup Type | Double Cup |
| Enclosure | N/A |
| Material | Steel |
| Radial Rating | 30580.8 lbf |
| Special Features | w/Oil Holes and Groove |
| Series | M541300 |
| K Factor | 1.45835 |
| Origin | Cups |
| Cone Width | N/A |
| I.D. | N/A |
| O.D. | 11.5 in |
| Cup Width | 3 5/16 in |
| Weight | 15.53 LB |
| EAN or UPC | 53893643083 |

