- M38500 Series Single Cone
- 1 5/16" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.655882 |
| Origin | Cones |
| Series | M38500 |
| I.D. | 1 5/16 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Cone Width | 0.8125 in |
| Enclosure | Open |
| Cone Type | Single Cone |
| Tolerance | Standard |
| O.D. | N/A |
| Cup Width | N/A |
| Material | Steel |
| Radial Rating | 3367.5 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.497 LB |
| EAN or UPC | 53893276922 |

