- M262400 Series Double Cone
- 13 11/16" Straight Bore
- 5 7/16" Wide
- Standard Tolerance
- w/Keyway Slot
| Material | Steel |
| Bearing Type | Double Cone |
| Enclosure | Open |
| Series | M262400 |
| Shaft Fillet Radius [Max] | N/A |
| Tolerance | Standard |
| Cone Type | Double Cone |
| Cup Width | N/A |
| Origin | Cones |
| I.D. | 13 11/16 in |
| O.D. | N/A |
| Cone Width | 5 7/16 in |
| Bore Type | Round Bore w/ Keyway |
| K Factor | 1.75647 |
| Radial Rating | 71381.6 lbf |
| Weight | 103.998 LB |
| EAN or UPC | 53893566368 |

