- M249700 Series Double Cone
- 10" Straight Bore
- 5 1/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 5 1/8 in |
| Enclosure | Open |
| Origin | Cones |
| Cup Width | N/A |
| K Factor | 1.75647 |
| Cone Type | Double Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Series | M249700 |
| Bore Type | Round Bore |
| I.D. | 10 in |
| Bearing Type | Double Cone |
| Radial Rating | 52240.6 lbf |
| Shaft Fillet Radius [Max] | 0.130 in |
| Material | Steel |
| Weight | 61.989 LB |
| EAN or UPC | 53893553740 |

