- M249700 Series Single Cone
- 9" Straight Bore
- 2 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| K Factor | 1.75647 |
| I.D. | 9 in |
| Series | M249700 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Tolerance | Standard |
| O.D. | N/A |
| Cone Width | 2.8125 in |
| Radial Rating | 52240.6 lbf |
| Origin | Cones |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Weight | 44.66 LB |
| EAN or UPC | 53893552903 |

