- Series M249700 Single Cup
- 14 1/8" OD x 2 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Series | M249700 |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. | 14.125 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2 1/8 in |
| K Factor | 1.75647 |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Origin | Cups |
| Radial Rating | 52240.6 lbf |
| Weight | 14.95 LB |
| EAN or UPC | 53893552781 |

