- Series M246900 Single Cup
- 13 1/4" OD x 2" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Origin | Cups |
| Cup Width | 2 in |
| Material | Steel |
| Cone Width | N/A |
| Enclosure | N/A |
| Series | M246900 |
| O.D. Type | Straight |
| I.D. | N/A |
| O.D. | 13.25 in |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 12.878 LB |
| EAN or UPC | 53893549941 |

