- M238800 Series Single Cone
- 7" Straight Bore
- 2 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.75647 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Origin | Cones |
| Material | Steel |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Cone Width | 2 3/16 in |
| Series | M238800 |
| Radial Rating | 29585.4 lbf |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| I.D. | 7 in |
| Enclosure | Open |
| Weight | 17.529 LB |
| EAN or UPC | 53893538013 |

