- Timken TDO assembly
- consists of 2-M238840 cone, 1- M238810CD cup and 1 -M238840XA spacer .020" E.P.
- Standard Tolerance
| Assembly | TDO |
| Series | M238800 |
| End Play | 0.02 in |
| K Factor | 1.76 |
| O.D. | 10.625 in |
| I.D. | 7 in |
| Static Load Rating [Max] | 449000 lbf |
| Tolerance | Standard |
| Weight | 50.091 LB |
| EAN or UPC | 53893538235 |

