- M235100 Series Single Cone
- 6 1/2" Straight Bore
- 1 13/16" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Tolerance | Standard |
| Series | M235100 |
| Origin | Cones |
| Cone Width | 1 13/16 in |
| Bore Type | Round Bore |
| K Factor | 1.831983 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.190 in |
| I.D. | 6 1/2 in |
| Material | Steel |
| Radial Rating | 25547.8 lbf |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Weight | 12.254 LB |
| EAN or UPC | 53893532813 |

