- M231600 Series Single Cone
- 6" Straight Bore
- 1.8440" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 6 in |
| Cone Width | 1.844 in |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.310 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| K Factor | 1.75647 |
| Tolerance | Standard |
| Series | M231600 |
| Radial Rating | 20318.2 lbf |
| O.D. | N/A |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Origin | Cones |
| Weight | 8.62 LB |
| EAN or UPC | 53893526874 |

