- M229300 Series Single Cone
- 5 3/4" Straight Bore
- 1.5750" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| O.D. | N/A |
| Series | M229300 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Radial Rating | 18005.6 lbf |
| Enclosure | Open |
| K Factor | 1.75647 |
| I.D. | 5 3/4 in |
| Cone Width | 1.575 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cup Width | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| Weight | 6.279 LB |
| EAN or UPC | 53893803920 |

