- Series M229300 Single Cup
- 8" OD x 1 1/2" Wide
- 0.140" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.14 in |
| Bearing Type | Single Cup |
| Series | M229300 |
| I.D. | N/A |
| Cone Width | N/A |
| Radial Rating | 18005.6 lbf |
| Material | Steel |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| K Factor | 1.75647 |
| O.D. | 8 in |
| Tolerance | Standard |
| Cup Width | 1.5 in |
| Weight | 3.256 LB |
| EAN or UPC | 53893802237 |

