- M224700 Series Double Cone
- 4 3/4" Straight Bore
- 2 11/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Cone Width | 2 11/16 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | N/A |
| Bearing Type | Double Cone |
| I.D. | 4 3/4 in |
| Cone Type | Double Cone |
| Series | M224700 |
| Material | Steel |
| Tolerance | Precision |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 8.21 LB |
| EAN or UPC | 53893520735 |

